Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, TiN

  • Mfr # 1220805

  • Zoro # G9291816


product price: $14.89
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220805
Zoro #
G9291816
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H1
Shank Length
1 9/16 in
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Square Size
0.2380 in
55% Thread Drill Size
I
Thread Size
5/16"-18
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Size
5/16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Finish
TiN
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
105
Cutting Direction - Machining
Right Hand
Threads per Inch
18
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
105
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Thread Limit
H1
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 23/32 in, 75 Percent Thread Drill Size F, Thread Limit H1, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.