Spiral Point Tap, 5/8"-18, Plug, UNF, 4 Flutes, TiN
Mfr # 1101518305
Zoro # G9287686
product price: $72.59
/eaKey Features
Tap Style
Spiral Point
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101518305
Zoro #
G9287686
UPC #
-
Country of Origin
Mexico
Dimensions
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-18
Shank Dia.
0.480"
Thread Length
1-13/16"
65% Thread Drill Size
37/64 in
Shank Length
2 1/2 in
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
75% Thread Drill Size
14.50 mm
Square Size
0.3590 in
Size
5/8
Pitch Diameter Limit
H9
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Cobalt, TiN, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H9, Class of Fit 2B-3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.