Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Uncoated

  • Mfr # 2817400

  • Zoro # G9525223


product price: $15.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2817400
Zoro #
G9525223
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Pitch Diameter Limit
H5
Tap Thread Size
#6-32
Thread Length
11/16"
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Square Size
0.1090 in
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Thread Size
#6-32
Shank Length
1 5/16 in
75% Thread Drill Size
#36
Size
#6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
280
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Finish
Uncoated
Series
280
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
32
Thread Standard
UNC
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.