Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes, TiN

  • Mfr # 1101500705

  • Zoro # G9285823


product price: $16.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101500705
Zoro #
G9285823
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-32
55% Thread Drill Size
#32
Thread Size
#6-32
75% Thread Drill Size
#36
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
65% Thread Drill Size
#34
Shank Length
1 3/16 in
Square Size
0.1090 in
Size
#6
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
11015
Coolant Fed
Non-Coolant Through
Secondary Material Application
All Materials
Extended Neck
Yes
Threads per Inch
32
Thread Limit
H7
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNC
Secondary Material Application ISO Code
H, K, M, N, P, S
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
11015
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #36, Thread Limit H7, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.