Zoro Homepage

Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes

  • Mfr # 1111801101

  • Zoro # G9241653


product price: $47.79
/ea

Key Features

Shank Dia.
7.20mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111801101
Zoro #
G9241653
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
7.20mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
152.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
D6
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Shank Length
120.00 mm
Thread Size
M10x1.5
Square Size
7.26 mm
55% Thread Drill Size
8.90 mm
Size
M10

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
Metric
Tap Grouping
Tap
List Number
11118
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
11118
Thread Limit
D6
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Type
Spiral Point
Thread Pitch
1.50mm
Measurement System
Metric
Material Grade - Machining
11118
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Extended Shank
Yes
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Primary Material Application
All Materials
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M10x1.5, Metric, Overall Length 152 mm, High Speed Steel, Black Oxide, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.