Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN

  • Mfr # 1651001708

  • Zoro # G1497689


product price: $63.83
/ea

Key Features

Shank Dia.
9.32 mm
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Modified Bottoming, Semi-Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651001708
Zoro #
G1497689
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.32 mm
Tap Size
M12
Overall Length
110.00 mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Square Size
6.98 mm
Tap Thread Size
M12x1.75
Shank Length
78.00 mm
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
65% Thread Drill Size
27/64 in
Tap Length Standard
DIN
Thread Length
21.00 mm
Thread Size
M12x1.75
Size
M12

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Number of Flutes
3
Extended Neck
Yes
Thread Pitch
1.75 mm
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Direction
Right Hand
Primary Material Application ISO Code
H, M, P
Standards
ANSI, DIN
Class of Fit
6H
Tap Finish
TiCN
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Series
16510
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Limit
D6
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, V, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.