Zoro Homepage

Spiral Point Tap, M14-2, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1653007108

  • Zoro # G0600901


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.90mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653007108
Zoro #
G0600901
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Overall Length
150.00mm
Thread Length
24.00mm
Pitch Diameter Limit
D7
Tap Thread Size
M14-2
65% Thread Drill Size
31/64 in
Thread Size
M14x2
Square Size
8.17 mm
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm
Shank Length
90.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
List Number
16530
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
V
Series
16530
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16530
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D7
Tap Type
Spiral Point
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Extended Shank
Yes
Spiral Direction
Neutral
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M14x2, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.