Zoro Homepage

Spiral Point Tap, M20-1, Plug, Metric Fine, 4 Flutes

  • Mfr # 1653008408

  • Zoro # G0601017


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.60mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653008408
Zoro #
G0601017
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
16.60mm
Tap Dimension Type
Metric
Tap Size
M20
Overall Length
200.00mm
Thread Length
30.00mm
Tap Thread Size
M20-1
Pitch Diameter Limit
D5
65% Thread Drill Size
19.16 mm
Thread Size
M20x1
Square Size
12.42 mm
Shank Length
120.00 mm
75% Thread Drill Size
19.03 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
4
Tap Finish
V
Tap Thread Type
Metric Fine
Number of Pieces
1
List Number
16530
Cutting Direction - Machining
Right Hand
Series
16530
Thread Pitch
1.00mm
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Secondary Material Application ISO Code
K, N, P
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Measurement System
Metric
Thread Standard
Metric Fine
Tap Type
Spiral Point
Material Grade - Machining
16530
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M20x1, Metric, Overall Length 200 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.