Zoro Homepage

Spiral Point Tap, M24-3, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1653009508

  • Zoro # G0626783


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.60mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653009508
Zoro #
G0626783
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M24
Overall Length
200.00mm
Thread Length
36.00mm
Pitch Diameter Limit
D8
Tap Thread Size
M24-3
65% Thread Drill Size
27/32 in
Thread Size
M24x3
Square Size
14.47 mm
75% Thread Drill Size
53/64 in
Shank Length
120.00 mm
55% Thread Drill Size
55/64 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
V
Number of Pieces
1
List Number
860.1-0680-040A0-PM 4234
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
16530
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Shank
Yes
Thread Standard
Metric Coarse
Material Grade - Machining
16530
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Limit
D8
Coolant Fed
Non-Coolant Through
Thread Pitch
3.00mm
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Tap Type
Spiral Point
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M24x3, Metric, Overall Length 200 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.