Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1111800901

  • Zoro # G9293286


product price: $45.19
/ea

Key Features

Shank Dia.
8.10mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111800901
Zoro #
G9293286
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
152.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D5
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Shank Length
122.00 mm
75% Thread Drill Size
H
Square Size
6.05 mm
65% Thread Drill Size
I
Size
M8

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
Oxide
Number of Pieces
1
List Number
11118
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11118
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Type
Spiral Point
Extended Shank
Yes
Thread Standard
Metric Coarse
Thread Pitch
1.25mm
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Measurement System
Metric
Extended Neck
Yes
Material Grade - Machining
11118
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M8x1.25, Metric, Overall Length 152 mm, High Speed Steel, Black Oxide, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.