Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1653003708

  • Zoro # G0600807


product price: $68.39
/ea

Key Features

Shank Dia.
8.10mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653003708
Zoro #
G0600807
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
150.00mm
Thread Length
18.50mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D5
65% Thread Drill Size
I
Square Size
6.04 mm
Thread Size
M8x1.25
Shank Length
98.00 mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
V
List Number
16530
Tap Thread Type
Metric Coarse
Number of Pieces
1
Series
16530
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Coarse
Material Grade - Machining
16530
Tap Type
Spiral Point
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Shank
Yes
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.25mm
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M8x1.25, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.