Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 3

  • Mfr # 1301900503

  • Zoro # G9278866


product price: $24.59
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301900503
Zoro #
G9278866
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Tap Thread Size
#10-24
Thread Length
7/8"
Thread Size
#10-24
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
Shank Length
1 3/4 in
Tap Length Standard
DIN
Square Size
0.1510 in
65% Thread Drill Size
#23
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Grouping
Tap
Series
13019
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Thread Limit
H3
Material Grade - Machining
13019
Measurement System
Pipe
Extended Neck
Yes
Helix Angle
50 Degrees
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Number of Pieces
1
List Number
13019

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, High Speed Steel, Black Oxide, Thread Length 21/64 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.