Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Modified Bottoming, 3 Flutes

  • Mfr # 1301900903

  • Zoro # G9278902


product price: $23.59
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301900903
Zoro #
G9278902
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1"
Tap Thread Size
1/4"-28
Shank Length
1 15/16 in
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Square Size
0.1900 in
Tap Length Standard
DIN
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
13019
Cutting Direction - Machining
Right Hand
Helix Angle
50 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Thread Standard
UNF
Thread Limit
H3
Threads per Inch
28
Material Grade - Machining
13019
Coolant Fed
Non-Coolant Through
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Number of Pieces
1
List Number
13019

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 9/64 in, High Speed Steel, Black Oxide, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.