Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Modified Bottoming, 3 Flutes

  • Mfr # 1301901903

  • Zoro # G9278997


product price: $57.59
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301901903
Zoro #
G9278997
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Tap Length Standard
DIN
Square Size
0.2740 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
0.4219
Thread Size
1/2"-13
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
Shank Length
2 3/8 in
65% Thread Drill Size
11.00 mm
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Nitride
Thread Direction
Right Hand
Tap Grouping
Tap
Series
13019
Cutting Direction - Machining
Right Hand
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Shank Type - Machining
Straight
Threads per Inch
13
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI
Material Grade - Machining
13019
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
H3
List Number
13019
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.