Spiral Point Tap, Modified Bottoming, 4
Mfr # 1311901003
Zoro # G9279067
product price: $46.39
/eaKey Features
Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Modified Bottoming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1311901003
Zoro #
G9279067
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.5
Thread Length
32.00mm
55% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Tap Length Standard
DIN
Shank Length
61.00 mm
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Size
M10
Pitch Diameter Limit
D6
Description
Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.