Zoro Homepage

Spiral Point Tap, Plug, 0

  • Mfr # 1651006908

  • Zoro # G0223680


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M22
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651006908
Zoro #
G0223680
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M22
Tap Dimension Type
Metric
Overall Length
140.00mm
Shank Dia.
17.70mm
Tap Thread Size
M22-2
Thread Length
30.00 mm
Tap Length Standard
DIN
Drill Bit Size
19.92 mm, 20.05 mm, 20.18 mm, 20.31 mm, 20.44 mm
Square Size
13.28 mm
Shank Length
96.00 mm
Thread Size
M22x2
75% Thread Drill Size
0.7894 in
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
0
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16510
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
2.00 mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D7
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16510

Description

Spiral Point Tap, Thread Size M22x2, Metric, Overall Length 140 mm, Powdered Metal, V, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 0.7894 in, Thread Limit D7, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.