Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1651003608

  • Zoro # G0223400


product price: $55.19
/ea

Key Features

Shank Dia.
29.00mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651003608
Zoro #
G0223400
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M2.2
Overall Length
45.00mm
Tap Thread Size
M2.2-0.45
Thread Length
11.00 mm
75% Thread Drill Size
1.75 mm
Thread Size
M2.2x0.45
Drill Bit Size
1.73 mm, 1.76 mm, 1.79 mm, 1.82 mm, 1.85 mm
65% Thread Drill Size
#49
Shank Length
33.00 mm
Square Size
2.79 mm
Tap Length Standard
DIN
55% Thread Drill Size
#49
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16510
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D3
Thread Pitch
0.45 mm
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16510

Description

Spiral Point Tap, Thread Size M2.2x0.45, Metric, Overall Length 45 mm, Powdered Metal, V, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 1.75 mm, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.