Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1651003908

  • Zoro # G0223367


product price: $50.69
/ea

Key Features

Shank Dia.
29.00mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651003908
Zoro #
G0223367
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
50.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M2.5-0.45
Thread Length
12.00 mm
55% Thread Drill Size
#44
Drill Bit Size
2.03 mm, 2.06 mm, 2.09 mm, 2.12 mm, 2.15 mm
Shank Length
36.00 mm
Thread Size
M2.5x0.45
65% Thread Drill Size
#44
Square Size
2.79 mm
75% Thread Drill Size
#46
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
16510
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16510
Thread Standard
Metric Coarse
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D3
Primary Material Application ISO Code
H, M, P
Thread Pitch
0.45 mm
Measurement System
Metric
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Powdered Metal, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.