Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1712401

  • Zoro # G9308415


product price: $44.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712401
Zoro #
G9308415
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Thread Length
9/16"
Thread Size
#2-56
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
65% Thread Drill Size
1.80 mm
Shank Length
1 19/64 in
Square Size
0.1090 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Oxide
List Number
301
Cutting Direction - Machining
Right Hand
Series
301
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Features
Spiral Point
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Thread Limit
H2
Shank Type - Machining
Straight
Thread Standard
UNC
Material Grade - Machining
301
Threads per Inch
56
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.259 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.