Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 34200101

  • Zoro # G9309492


product price: $49.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34200101
Zoro #
G9309492
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
48.00mm
Tap Thread Size
M2-0.4
Pitch Diameter Limit
D2
Thread Length
14.00mm
Thread Size
M2x0.4
65% Thread Drill Size
#51
75% Thread Drill Size
1.60 mm
Square Size
2.79 mm
Shank Length
33.00 mm
55% Thread Drill Size
1.65 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
STI Tap
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
342STI
Thread Direction
Right Hand
Series
342STI
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
0.40mm
Coolant Fed
Non-Coolant Through
Features
STI Thread
Thread Limit
D2
Spiral Direction
Neutral
Interrupted Thread
Yes
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
342STI
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric, Overall Length 46 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 6 mm, Tap Chamfer Plug, Thread Limit D2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.