Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1982000

  • Zoro # G2626592


product price: $27.99
/ea

Key Features

Shank Dia.
2.80mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1982000
Zoro #
G2626592
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.00mm
Tap Thread Size
M2-0.4
Thread Length
11.00mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
65% Thread Drill Size
1.65 mm
Shank Length
33.00 mm
Square Size
2.79 mm
75% Thread Drill Size
1.60 mm
Drill Bit Size
1.58 mm, 1.61 mm, 1.64 mm, 1.66 mm, 1.69 mm
Size
M2
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric Coarse
Thread Pitch
0.40 mm
Series
142
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.