Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1101601203

  • Zoro # G9289271


product price: $20.29
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101601203
Zoro #
G9289271
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
90.00mm
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Shank Length
2 1/8 in
Square Size
0.2380 in
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
65% Thread Drill Size
J
75% Thread Drill Size
I
Tap Length Standard
DIN
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
11016
Primary Material Application
Aluminum
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
No
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Threads per Inch
24
Thread Limit
H3
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11016

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 43/64 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 51/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.