Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1111503505

  • Zoro # G9288194


product price: $22.89
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111503505
Zoro #
G9288194
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
Square Size
6.05 mm
75% Thread Drill Size
H
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Shank Length
37.00 mm
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Size
M8
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
11115
Secondary Material Application
All Materials
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25 mm
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Limit
H6
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11115

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Cobalt, TiN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size H, Thread Limit H6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.