Spiral Point Tap, Plug, 3
Mfr # 1111507005
Zoro # G9288544
product price: $24.99
/eaKey Features
Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111507005
Zoro #
G9288544
UPC #
-
Country of Origin
Brazil
Dimensions
Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M8-1
Thread Length
34.00mm
75% Thread Drill Size
7.00 mm
55% Thread Drill Size
7.25 mm
Square Size
6.05 mm
Shank Length
39.00 mm
Drill Bit Size
6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm
Thread Size
M8x1
65% Thread Drill Size
9/32 in
Size
M8
Pitch Diameter Limit
D5
Description
Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 69 mm, Cobalt, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit H5, Class of Fit 4H-6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.