Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1111700508

  • Zoro # G9289664


product price: $29.59
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111700508
Zoro #
G9289664
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
25.00mm
Tap Thread Size
M6-1
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Tap Length Standard
DIN
Square Size
4.85 mm
Shank Length
50.00 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Size
M6
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
11117
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Limit
D5
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
1.00 mm
Measurement System
Metric
Secondary Material Application ISO Code
H, M
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Helix Angle
0 Degrees
List Number
11117
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.