Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 12501800

  • Zoro # G9309964


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.987"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12501800
Zoro #
G9309964
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.987"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Pitch Diameter Limit
H5
Tap Thread Size
3/4"-10
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
Shank Length
2 25/32 in
65% Thread Drill Size
16.90 mm
Square Size
0.5220 in
75% Thread Drill Size
16.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
STI Tap
List Number
125
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
125
Thread Limit
H5
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Features
Increased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
125
Primary Material Application
All Materials
Threads per Inch
10
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.334 in, Tap Chamfer Plug, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.