Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1316300808

  • Zoro # G9282402


product price: $44.79
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316300808
Zoro #
G9282402
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M8-1.25
Thread Length
29.00mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Square Size
6.05 mm
Shank Length
40.00 mm
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Series
13163
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Thread Pitch
1.25 mm
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Titanium
Thread Limit
D5
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
13163

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Powdered Metal, V, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.