Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1727701

  • Zoro # G9284922


product price: $17.69
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727701
Zoro #
G9284922
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Thread Size
#8-36
Thread Length
3/4"
55% Thread Drill Size
#27
65% Thread Drill Size
9/64 in
75% Thread Drill Size
#29
Drill Bit Size
0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in
Square Size
0.1310 in
Shank Length
1 11/32 in
Thread Size
#8-36
Size
#8
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
300
Extended Neck
Yes
Primary Material Application ISO Code
M, P1
Thread Standard
UNF
Thread Limit
H2
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
36
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
300

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.