Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1739801

  • Zoro # G9285412


product price: $21.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1739801
Zoro #
G9285412
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-32
Shank Length
1 9/32 in
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
55% Thread Drill Size
#32
Square Size
0.1090 in
Thread Size
#6-32
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Series
300
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Measurement System
Pipe
Thread Standard
UNC
Thread Limit
H3
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
32
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
300

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.