Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1826400

  • Zoro # G9242143


product price: $15.39
/ea

Key Features

Shank Dia.
0.238"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1826400
Zoro #
G9242143
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.238"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H2
Thread Length
1-1/8"
Square Size
0.2380 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
55% Thread Drill Size
#3
75% Thread Drill Size
#7
Shank Length
1 37/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Grouping
STI Tap
Tap Thread Type
UNC
List Number
125
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
125
Material Grade - Machining
125
Threads per Inch
20
Extended Neck
No
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Thread Limit
H2
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.7 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.