Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2533801

  • Zoro # G3620477


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2533801
Zoro #
G3620477
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
110.00mm
Thread Length
2"
Tap Thread Size
3/4"-16
Thread Size
3/4"-16
55% Thread Drill Size
17.90 mm
Tap Length Standard
DIN
Square Size
0.4420 in
Shank Length
2 19/32 in
65% Thread Drill Size
17.70 mm
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
75% Thread Drill Size
17.50 mm
Size
3/4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Series
250
Thread Standard
UNF
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Limit
2B
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Steel
Threads per Inch
16
Spiral Direction
Neutral
Measurement System
Fractional Inch
Helix Angle
0 Degrees
List Number
250
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.