Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2591701

  • Zoro # G9242186


product price: $29.49
/ea

Key Features

Shank Dia.
7.20mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2591701
Zoro #
G9242186
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
7.20mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
55% Thread Drill Size
9.10 mm
Square Size
7.26 mm
65% Thread Drill Size
8.90 mm
Thread Size
M10x1.25
Shank Length
61.00 mm
75% Thread Drill Size
0.3438 in
Tap Length Standard
DIN
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
259
Thread Pitch
1.25 mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
P
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees
List Number
259
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.