Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 2692905

  • Zoro # G3619953


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2692905
Zoro #
G3619953
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2
Thread Length
46.00mm
Tap Length Standard
DIN
Thread Size
M16x2
Square Size
9.14 mm
Drill Bit Size
13.92 mm, 14.05 mm, 14.18 mm, 14.31 mm, 14.44 mm
Shank Length
74.00 mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI, DIN
Series
269
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Pitch
2.00 mm
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Secondary Material Application
All Materials
Thread Limit
6H
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
P
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
269

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.