Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 2893101

  • Zoro # G9291231


product price: $21.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893101
Zoro #
G9291231
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.00mm
Tap Thread Size
M3-0.5
Thread Length
16.00mm
75% Thread Drill Size
2.50 mm
Shank Length
33.00 mm
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Square Size
2.79 mm
Size
M3
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Series
289
Cutting Direction - Machining
Right Hand
Thread Pitch
0.50 mm
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P, S3
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
D11
Extended Neck
Yes
Primary Material Application ISO Code
P
Primary Material Application
Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.