Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2893208

  • Zoro # G7501006


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893208
Zoro #
G7501006
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
46.00mm
Tap Thread Size
M18-2.5
Shank Length
59.00 mm
Square Size
10.31 mm
75% Thread Drill Size
15.50 mm
65% Thread Drill Size
5/8 in
Thread Size
M18x2.5
55% Thread Drill Size
16.20 mm
Drill Bit Size
15.40 mm, 15.56 mm, 15.73 mm, 15.89 mm, 16.05 mm
Size
M18
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
289
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P, S3
Thread Limit
D7
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Pitch
2.50 mm
Primary Material Application
Steel
Primary Material Application ISO Code
P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 102 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.