Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 30103701

  • Zoro # G9309291


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.987"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30103701
Zoro #
G9309291
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.987"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-16
75% Thread Drill Size
17.50 mm
Shank Length
2 9/16 in
Square Size
0.4880 in
65% Thread Drill Size
17.70 mm
Thread Size
3/4"-16
55% Thread Drill Size
17.90 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Number of Pieces
1
Tap Thread Type
UNF
List Number
301
Cutting Direction - Machining
Right Hand
Series
301
Interrupted Thread
No
Thread Standard
UNF
Threads per Inch
16
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
301
Features
High Performance
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 29/64 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.334 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.