Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1101700408

  • Zoro # G9289506


product price: $21.39
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101700408
Zoro #
G9289506
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Tap Thread Size
#10-24
Thread Length
7/8"
55% Thread Drill Size
4.25 mm
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
65% Thread Drill Size
4.15 mm
Thread Size
#10-24
Tap Length Standard
DIN
Shank Length
1 3/4 in
75% Thread Drill Size
#25
Square Size
0.1520 in
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Series
11017
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Thread Limit
H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
24
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Extended Neck
No
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
11017
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.