Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1105611808

  • Zoro # G3609925


product price: $50.39
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105611808
Zoro #
G3609925
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Thread Size
5/16"-18
Square Size
0.2380 in
Shank Length
1 19/32 in
55% Thread Drill Size
I
Size
5/16
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
312TI
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Thread Limit
H5
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
312TI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.