Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1111504505

  • Zoro # G9288291


product price: $29.59
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1111504505
Zoro #
G9288291
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.25
Thread Length
32.00mm
65% Thread Drill Size
8.90 mm
Shank Length
39.00 mm
75% Thread Drill Size
0.3438 in
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
Thread Size
M10x1.25
Square Size
7.26 mm
55% Thread Drill Size
9.10 mm
Size
M10
Pitch Diameter Limit
D8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11115
Spiral Direction
Neutral
Thread Standard
Metric Fine
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, N, P, S
Extended Neck
Yes
Secondary Material Application
All Materials
Thread Pitch
1.25 mm
Thread Limit
H8
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11115

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Cobalt, TiN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit H8, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.