Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1111507505

  • Zoro # G9288596


product price: $21.89
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1111507505
Zoro #
G9288596
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M8-1
Thread Length
34.00mm
Square Size
6.05 mm
Thread Size
M8x1
Shank Length
39.00 mm
Drill Bit Size
6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm
75% Thread Drill Size
7.00 mm
65% Thread Drill Size
9/32 in
55% Thread Drill Size
7.25 mm
Size
M8
Pitch Diameter Limit
D10

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Series
11115
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
All Materials
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
1.00 mm
Thread Limit
H10
Secondary Material Application ISO Code
H, K, M, N, P, S
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
Metric Fine
Primary Material Application ISO Code
M, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
11115
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 69 mm, Cobalt, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit H10, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.