Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 15512

  • Zoro # G9292875


product price: $32.19
/ea

Key Features

Shank Dia.
10.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15512
Zoro #
G9292875
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.50mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
88.00mm
Tap Thread Size
M14-1.5
Thread Length
42.00mm
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
75% Thread Drill Size
12.50 mm
65% Thread Drill Size
1/2 in
Square Size
11.00 mm
Shank Length
40.00 mm
Drill Bit Size
12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm
Tap Length Standard
JIS
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Series
122
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Standard
JIS
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Shank Standard
JIS
Thread Pitch
1.50 mm
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
122

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 88 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.