Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651004408

  • Zoro # G0223461


product price: $32.29
/ea

Key Features

Shank Dia.
49.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M4.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651004408
Zoro #
G0223461
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
49.00mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Thread Size
M4.5-0.5
Thread Length
8.00 mm
Tap Length Standard
DIN
Shank Length
45.00 mm
75% Thread Drill Size
4.00 mm
55% Thread Drill Size
4.15 mm
Thread Size
M4.5x0.5
Square Size
3.86 mm
65% Thread Drill Size
4.15 mm
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
V
Thread Direction
Right Hand
Series
16510
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Thread Limit
D3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Thread Pitch
0.50 mm
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4.5x0.5, Metric, Overall Length 70 mm, Powdered Metal, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 4.00 mm, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.