Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651005308

  • Zoro # G0223601


product price: $66.29
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651005308
Zoro #
G0223601
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
90.00mm
Pitch Diameter Limit
D4
Thread Length
22.20mm
Tap Thread Size
M10-0.75
Drill Bit Size
9.22 mm, 9.27 mm, 9.32 mm, 9.37 mm, 9.41 mm
Shank Length
55.00 mm
75% Thread Drill Size
0.3650 in
Thread Size
M10x0.75
65% Thread Drill Size
0.3689 in
Square Size
7.26 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
16510
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
V
Tap Thread Type
Metric Fine
Series
16510
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Thread Pitch
0.75 mm
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Limit
D4
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x0.75, Metric, Overall Length 90 mm, Powdered Metal, V, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 0.3650 in, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.