Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1701108

  • Zoro # G5576977


product price: $47.99
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701108
Zoro #
G5576977
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
65% Thread Drill Size
R
Square Size
0.2850 in
55% Thread Drill Size
11/32 in
Shank Length
1 21/32 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Size
3/8
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
312
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P3
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, P, S
Thread Limit
H4
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
312

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, V, Right Hand, Thread Length 49/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.