Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1707801

  • Zoro # G3665216


product price: $42.89
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1707801
Zoro #
G3665216
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Shank Length
1 7/16 in
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
Square Size
0.2380 in
Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
65% Thread Drill Size
J
Size
5/16
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI
Series
312NI
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Thread Limit
H5
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Secondary Material Application ISO Code
H, M, S3
Class of Fit
H3
Helix Angle
0 Degrees
List Number
312NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 51/64 in, 75 Percent Thread Drill Size I, Thread Limit H5, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.