Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1725005

  • Zoro # G9284755


product price: $67.19
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725005
Zoro #
G9284755
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Tap Thread Size
9/16"-12
Thread Length
1-21/32"
75% Thread Drill Size
12.20 mm
Square Size
0.3220 in
Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
65% Thread Drill Size
12.50 mm
Shank Length
2 3/32 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
300
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Measurement System
Fractional Inch
Thread Limit
H3
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
12
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
300

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.