Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1729401

  • Zoro # G9285087


product price: $27.49
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1729401
Zoro #
G9285087
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Shank Length
1 21/32 in
Thread Size
3/8"-24
Square Size
0.2850 in
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Size
3/8
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Series
300
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P1
Extended Neck
Yes
Thread Limit
H7
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNF
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
300

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 49/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H7, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.