Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1742405

  • Zoro # G3661454


product price: $24.39
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742405
Zoro #
G3661454
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-28
Drill Bit Size
10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
Thread Size
M12x1.25
Square Size
0.1900 in
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Shank Length
1 1/2 in
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
320
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Spiral Direction
Neutral
Threads per Inch
28
Thread Standard
Metric
Primary Material Application ISO Code
P
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Primary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees
List Number
320
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.