Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1772901

  • Zoro # G9285552


product price: $20.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1772901
Zoro #
G9285552
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
51.00mm
Tap Thread Size
M3.5-0.6
Thread Length
17.00mm
Drill Bit Size
2.88 mm, 2.92 mm, 2.95 mm, 2.99 mm, 3.03 mm
65% Thread Drill Size
2.99 mm
Thread Size
M3.5x0.6
Shank Length
32.00 mm
Square Size
2.79 mm
75% Thread Drill Size
2.92 mm
Size
M3.5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Series
342
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Thread Limit
D4
Primary Material Application ISO Code
M, P1
Thread Pitch
0.60 mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
342
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.92 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.