Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2592501

  • Zoro # G9285692


product price: $57.29
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2592501
Zoro #
G9285692
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M14-1.5
Thread Length
36.00mm
Square Size
8.18 mm
Shank Length
64.00 mm
55% Thread Drill Size
12.90 mm
75% Thread Drill Size
12.50 mm
Drill Bit Size
12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm
65% Thread Drill Size
1/2 in
Tap Length Standard
DIN
Thread Size
M14x1.5
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Thread Direction
Right Hand
Series
259
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Thread Pitch
1.50 mm
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees
List Number
259
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.